-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Round Drift Punch |
---|---|
Construction | Brass |
Design | 1-piece |
Hex | 1/2" |
Length | 8" |
---|---|
Tether Capable | Standard Tool(Accessory Needed for Tethering) |
Tip Size | 1/2" |
Type | Non-sparking, Non-marring |
Height (cm) | 1.52 |
---|---|
Length (cm) | 20.57 |
Width (cm) | 1.52 |
HS Code | 8203406000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.2115 |
UPC | 662679011062 |
Please note that the item you have bought is a 115V.