-
Change Country
-
English
- Sign in
- Source Now
Item | Crowfoot Wrench Set |
---|---|
Construction | Steel |
Drive Size | 3/8" |
Finish | Chrome |
Head Style | Flare Nut |
Material | Alloy Steel |
Number of Pieces | 8 |
---|---|
Number of Points | 12 |
SAE or Metric | SAE |
Size | 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16" |
Wrenches Included | 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16" |
Height (cm) | 4.83 |
---|---|
Length (cm) | 34.29 |
Width (cm) | 10.67 |
HS Code | 8204110030 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.64 |
UPC | 662679163426 |