-
Change Country
-
English
- Sign in
- Source Now
Item | Drive Pin Punch Set |
---|---|
Length | 4 3/8" to 6 3/4" |
Material | Hardened Steel |
Number of Pieces | 7 |
---|---|
Sizes Included | 1/16, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4" |
Tether Capable | Tether Ready |
Height (cm) | 6.86 |
---|---|
Length (cm) | 29.97 |
Width (cm) | 8.13 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.567 |
UPC | 662679119119 |