PROTO J4293B Press-N-Pull Set, 10 Ton Capacity - 41 Pc
  • Model: J4293B
  • Item: AD2LCJ
  • Cross: 3R733

PROTOPROTO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£759.39 / unit
Get it by Tue, Jul 14
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemPress-N-Pull Set
    Capacity10-ton
    Number of Pieces41
    UPC662679471521

    Shipping Info:

    Ship weight (kg) 18.6
    Ship height (cm)9.65
    Ship length (cm)55.12
    Ship width (cm)39.37
    HS code8205595560
    Country of OriginUS

    Product Details:

    • Used to press parts into place without hydraulics
    • Functions as various types of pullers, either by itself or in conjunction with other Proto pullers