PROTO J4235B Master Puller Set, 25 Jaws, Fractional, 29 Inch Length
  • Model: J4235B
  • Item: AD2LBT
  • Cross: 3R709

PROTOPROTO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom

View similar items

In Stock: 30+ units
£1752.56 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemMaster Puller Set
    Capacity10 Tons
    Jaw ReachVarious
    Jaw SpreadVarious
    Jaw StyleInside, Reversible, Inside Hook, Dual Reach, Long Narrow, Cap Screw
    Number of Jaws25
    Screw Size(3) 3/8-24 X 3, (3) 3/8-16 X 4, And (3) 3/8-16 X 3" Cap Screws
    UPC662679471842

    Shipping Info:

    Ship weight (kg) 43.09
    Ship height (cm)64.77
    Ship length (cm)76.2
    Ship width (cm)41.91
    HS code8205595560
    Country of OriginUS

    Product Details:

    • Used for pulling parts such as bearings, pulleys or gears from a shaft
    • Includes components required to assemble full-interchange system pullers 
    • Provided with 25 jaws and a capacity of 10 tons