-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Flare Nut Wrench Set |
---|---|
Finish | Satin |
Number of Pieces | 9 |
Number of Points | 6 |
Range of Lengths | 6-1/4 to 9-7/16" |
---|---|
SAE or Metric | SAE and Metric |
Wrenches Included | 9 x 11, 10 x 12, 13 x 14, 15 x 17, 16 x 18, 19 x 21mm, 3/8 x 7/16, 1/2 x 9/16, 5/8 x 11/16" |
Height (cm) | 6.35 |
---|---|
Length (cm) | 39.37 |
Width (cm) | 8.38 |
HS Code | 8204110030 |
---|---|
Weight (kg) | 1.2825 |
UPC | 662679138769 |
Please note that the item you have bought is a 115V.