-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Extra Thin Open End Wrench |
---|---|
Finish | Satin |
Head Angle | 15 Degrees |
Head Size | 11/16" x 3/4" |
Material | Steel |
---|---|
Overall Length | 10" |
SAE or Metric | SAE |
Size | 11/16 x 3/4" |
Height (cm) | 1.52 |
---|---|
Length (cm) | 29.72 |
Width (cm) | 6.35 |
HS Code | 8204110030 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.1125 |
UPC | 662679050573 |
Please note that the item you have bought is a 115V.