PROTO J299RXL Combination Locking Plier Set, Plain Grip, One Handed - 3 Pc
  • Model: J299RXL
  • Item: AD7FKH
  • Cross: 4EAC2

PROTOPROTO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

PROTO J299RXL Combination Locking Plier Set 3 Pc | AD7FKH 4EAC2
Hover to zoom

View similar items

In Stock
£62.50 / unit

Order online and get 5% off Use code FAB5

Get it by Wed, Jul 22
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemLocking Pliers Set
    ConstructionHeat treated Alloy Steel
    HandleMicro Alloy Steel
    Handle TypePlain Grip
    Jaw Capacity1-5/8, 2-3/8, 2-3/16"
    Jaw Length1 1/2,1 1/2, 2"
    Jaw Release Lever1-Handed
    Jaw StyleCurved, Straight, Long Nose
    Jaw Width1/2, 3/8, 1/4"
    Length7,9,10"
    Number of Pieces3
    Screw MechanismLocking Adjusting
    Tether CapableStandard Tool(Accessory Needed for Tethering)
    TypeStraight, Curved, Long Nose
    Wire CutterNo
    UPC662679997090

    Shipping Info:

    Ship weight (kg) 1.45
    Ship height (cm)9.14
    Ship length (cm)47.5
    Ship width (cm)11.68
    HS code8204120000
    Country of OriginES

    Product Details:

    • Locking mechanism eliminates squeezing action and hand fatigue
    • Drop forged jaws and heavy-duty tooth profile provide toughness
    • Tip of release lever points at end of handle provides a no-pinch, powerful release 
    • Large diameter of rivets adds to the durability and robustness of the tools
    • Smooth and efficient jaw opening provided by piano wire spring 
    X [Close]

    Find Products & Get a Quotation for FREE!

    CHAT NOW