PROTO J2836SCMP | AA2GAK | 10G686

PROTO J2836SCMP End Cutting Nippers 4-1/2 In

Model: J2836SCMP
Item: AA2GAK
Cross Ref: 10G686
In Stock

£26.02

Payment Methods

Product Specifications:

Item End Cutting Nippers
Cutting Capacity/Material 7/16"
Cutting Edge Yes
Handle Color Red
Handle Type Dipped
Jaw Length 1-1/8"
Jaw Width 7/16"
Material Steel
Overall Length 4-1/2"
Spring Return No
Tip Width 1-1/2"

Shipping Info:

Ship weight (kg) 0.05
Ship height (cm) 1.78
Ship length (cm) 14.99
Ship width (cm) 6.86
HS code 8203206030
Country of Origin US