-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Tongue and Groove Plier |
---|---|
Adjustment Type | Groove Joint |
Finish | Natural |
Handle Type | Dipped |
Jaw Length | 2 45/64" |
Jaw Style | Straight Jaw |
Jaw Width | 2.5" |
---|---|
Material | Steel |
Max. Jaw Opening | 2.625" |
No. of Jaw Positions | 4 |
Overall Length | 12" |
Tether Capable | Tether Ready |
Height (cm) | 1.78 |
---|---|
Length (cm) | 29.72 |
Width (cm) | 6.35 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.189 |
UPC | 662679123499 |
Please note that the item you have bought is a 115V.