PROTO J260XL Pliers Sheet Metal 8-1/16 Inch Length Chrome

Model: J260XL
Item: AA2GAF
Cross Ref: 10G682
In Stock

£28.48

Payment Methods

Product Specifications:

Item Pliers
Characteristics Drop Forged Jaw
Construction Nickel Chrome
Handle Nickel Chrome
Jaw Capacity 1-25/32"
Jaw Release Lever Spring Loaded Release Lever
Jaw Width 3-9/64"
Length 8-1/16"
Number of Pieces 1
Tether Capable Standard Tool(Accessory Needed for Tethering)
Type Sheet Metal

Shipping Info:

Ship weight (kg) 0.5
Ship height (cm) 5.84
Ship length (cm) 20.32
Ship width (cm) 7.87
HS code 8204120000
Country of Origin ES