PROTO J2125 Sleever Bar, Flat End Type, 30 Inch Length, 3/4 Inch Diameter
  • Model: J2125
  • Item: AD2KZU
  • Cross: 3R550

PROTOPROTO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom

View similar items

 16"£20.89
Overall Length: 16"
 18"£21.16
Overall Length: 18"
 24"£28.16
Overall Length: 24"
 30"£47.78
Overall Length: 30"
In Stock: 30+ units
£47.78 / unit
Get it by Tue, Jul 14
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemAlignment Pry Bar
    ColorBlack
    Diameter7/8"
    MaterialForged High Carbon Steel
    Overall Length30"
    Overall Width7/8"
    Pry Bar Sub-CategoryPry Bars
    Tether CapableStandard Tool(Accessory Needed for Tethering)
    Thickness7/8"
    UPC662679010720

    Shipping Info:

    Ship weight (kg) 2.2
    Ship height (cm)3.05
    Ship length (cm)76.2
    Ship width (cm)5.59
    HS code8205593010
    Country of OriginUS

    Product Details:

    • Alignment pry bar designed for positioning, prying and aligning operations in construction and maintenance & repair applications
    • Forged high carbon steel construction offers complete resistance against industrial abuse and provides strength & durability
    • Manufactured in compliance with ASME standards