-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Alignment Pry Bar |
---|---|
Color | Black |
Diameter | 1/2" |
Material | Forged High Carbon Steel |
Overall Length | 16" |
Overall Width | 1/2" |
---|---|
Pry Bar Sub-Category | Pry Bars |
Tether Capable | Standard Tool(Accessory Needed for Tethering) |
Thickness | 1/2" |
Proto J2116 pry bar is ideal for prying, positioning and aligning applications. It helps to lift, scrape, pull and wedge metal, wood and stones with less effort.
Height (cm) | 1.78 |
---|---|
Length (cm) | 40.64 |
Width (cm) | 16.51 |
HS Code | 8205593010 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.3825 |
UPC | 662679010690 |
The main difference between pry bars and crowbars is the complexity of their job. The pry bars are typically flatter and thinner than the crowbars, making them suitable for more intricate tasks.
Ripping bar is a steel bar having one end as a ripping chisel and the other end shaped like a gooseneck with a claw for removing nails.
A pinch bar features a round or hexagonal shaft, a pointed tip end and a chisel end. It is used to align the mating holes, such as boltholes.
Please note that the item you have bought is a 115V.