-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ratcheting Box Wrench |
---|---|
Finish | Full Polish |
Flexible Head | No |
Head Size | 5/8 x 11/16" |
Material | High Alloy Steel |
Min. Arc Swing | 20 Degrees |
Number of Geared Teeth | 18 |
Number of Points | 12 |
Offset | 0 Degrees |
---|---|
Overall Length | 8.125" |
Reversing | Yes |
SAE or Metric | SAE |
Size | 5/8 x 11/16" |
Tether Capable | Tether Ready |
Wrench Style | Double Box End, Reversible |
Height (cm) | 2.79 |
---|---|
Length (cm) | 22.35 |
Width (cm) | 7.37 |
HS Code | 8204110030 |
---|---|
Weight (kg) | 0.2025 |
UPC | 662679125998 |
Please note that the item you have bought is a 115V.