PROTO J10041L Impact Socket 1 Inch Drive 2-9/16 Inch 12 Pt

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£200.99 / unit

Pay by Proforma Invoice

Get it by Mon, Aug 17
  • Model: J10041L

  • Item: AA9WGE

  • Cross Ref: 1GG67

Product Specifications:

ItemImpact Socket
Drive Size1"
Drive TypeSquare
FinishBlack Oxide
MaterialHeat Treated Alloy Steel
Number of Points12
Output TypeHex
Overall Length5"
SAE or MetricSAE
Size2-9/16"
Socket DepthDeep
UPC662679371111

Product Details:

  • Proto J10041L is a 6-point impact socket ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
  • It features TorquePlus internal design that minimises fastener rounding, helps to extend fastener life and allows the user to easily turn worn / rounded / rusted fasteners.
  • This 5-inch-long Proto socket is made from alloy-steel with black oxide finish and has a side locking hole for securing socket to the tool.

Shipping Info:

Ship weight (kg) 3.13
Ship height (cm)8.89
Ship length (cm)12.7
Ship width (cm)9.4
HS code8207806000
Country of OriginUS

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes