PROTO J10018T Impact Socket 1 Inch Drive 1-1/8 Inch 12 Pt

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£38.75 / unit

Pay by Proforma Invoice

Get it by Thu, Aug 13
  • Model: J10018T

  • Item: AB6GGL

  • Cross Ref: 21GT29

Product Specifications:

ItemImpact Socket
Drive Size1"
Drive TypeSquare
FinishChrome
MaterialHardened Steel
Number of Points12
Output TypeDouble Hex
Overall Length2-9/16"
SAE or MetricSAE
Size1.125"
Socket DepthStandard

Product Details:

  • Proto J10018T is an impact socket designed to be used wherever powered drive tools are required to install or remove fasteners.
  • This ASME-certified socket has large clearance holes, concentric opening and nut end chamfer which enables easy positioning of socket on fasteners.

Shipping Info:

Ship weight (kg) 0.58
Ship height (cm)6.86
Ship length (cm)5.59
Ship width (cm)5.59
HS code8204200000
Country of OriginUS

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes