-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Short Blade Feeler Gauge Set |
---|---|
Blade Length | 3 5/16" |
Blade Width | 1/2" |
Markings | Blades Etched With Metric Sizes Only |
Number of Pieces | 25 |
---|---|
Thickness | 0.04, 0.05, 0.06, 0.07, 0.08, 0.09, 0.10, 0.15, 0.20, 0.25, 0.30, 0.35, 0.40, 0.45, 0.50, 0.55, 0.60, 0.65, 0.70, 0.75, 0.80, 0.85, 0.90, 0.95, 1.00 mm |
Type | Metric |
Height (cm) | 1.27 |
---|---|
Length (cm) | 8.38 |
Width (cm) | 1.27 |
HS Code | 9017308000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.09 |
UPC | 662679530532 |
Please note that the item you have bought is a 115V.