-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ignition Feeler Gauge Set |
---|---|
Blade Length | 1.75" |
Blade Width | 1/4" |
Markings | Blades Etched With Decimal And Metric Equivalent |
Number of Pieces | 10 |
---|---|
Thickness | 0.013, 0.015, 0.017, 0.018, 0.020, 0.025, 0.030, 0.032, 0.035, 0.040" |
Thickness Range (In.) | 0.013 to 0.040 |
Height (cm) | 0.51 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 0.76 |
HS Code | 9017308000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.0225 |
UPC | 662679530266 |
Please note that the item you have bought is a 115V.