PROTO J000AA Feeler Gauge Set, Steel Case, 0.0015 to 0.04 Inch Range - 25 Pc
  • Model: J000AA
  • Item: AD2KMW
  • Cross: 3R002

PROTOPROTO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£17.99 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemShort Blade Feeler Gauge Set
    Calibration CertificateNo
    Number of Leaves25
    Range0.0015 to 0.040"
    Size of Leaves1/2 x 3"
    UPC662679530228

    Shipping Info:

    Ship weight (kg) 0.09
    Ship height (cm)1.52
    Ship length (cm)15.24
    Ship width (cm)5.08
    HS code9017308000
    Country of OriginUS

    Product Details:

    • Designed for measuring the gap between two parts of a machine
    • Equipped with locknut capable of holding one or more leaves in all positions
    • Includes a steel case for durability and portability