PROLIGHT 515103 72W LED Tripod Temporary Job Site Light, Black/Yellow, 6000 Lumens

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£408.07 / unit

Pay by Proforma Invoice

Get it by Wed, Oct 7
  • Model: 515103

  • Item: CD2MUH

  • Cross Ref: 422U98

Product Specifications:

ItemTemporary Job Site Light
ColorBlack/Yellow
Cord Length6'
Gauge/Conductor18/3
IP RatingIP55
Lamp IncludedYes
Lamp TypeLED
Lamp Watts72
Light DistributionFlood
Lumens6000
Max. Height72"
NEC Cord DesignationSJTW
NEMA Plug Configuration5-15P
Power SourceCorded (AC)
Rated Life50,000 hr.
Replacement LampNo
TypeTripod
Voltage120
Number of Lamp Heads1
Safety RatedNot Safety Rated

Shipping Info:

Ship weight (kg) 5.94

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes