• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

PROLIGHT 511512

PROLIGHT 511512

In Stock
£160.33 / unit
Get it by Mon, Oct 21
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 511512
  • Item: CD2HJU
  • Cross Ref: 45NL41
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders

Product Specifications:

Item Temporary Job Site Light
Color Yellow
Guard Type Polycarbonate
IP Rating IP65
Lamp Included Yes
Lamp Type LED
Lamp Watts 20
Light Distribution Flood
Lumens 1000/1800
Max. Height 8"
Power Source Battery/Rechargeable
Rated Life 40,000 hr.
Run Time 5/10 hr.
Type Floor Stand
Voltage 120VAC
Number of Lamp Heads 1
Safety Rated Not Safety Rated

Shipping Info:

Ship weight (kg) 2.37