-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Rotary Vane Pump |
---|---|
Body Material | Brass |
Built-In | Relief Valve |
By-Pass | Yes |
Discharge Pressure (PSI) | Max. 250 psi |
Drive | 0.118" Double Flat |
Dry Suction Lift | 3.3 ft. |
Dry Weight | 2.75 lbs. |
External Relief | Not Required |
Flow Rate | 140 gph |
Flow Rate @ 100 psi | 141 gph |
Flow Rate @ 150 psi | 139 gph |
Flow Rate @ 200 psi | 137 gph |
Flow Rate @ 250 psi | 135 gph |
Flow Rate @ 50 psi | 143 gph |
GPH | 140 |
Housing Material | Brass |
HP @ 100 PSI | 0.28 hp |
HP @ 150 psi | 0.4 hp |
HP @ 200 psi | 0.52 hp |
HP @ 250 psi | 0.63 hp |
HP @ 50 PSI | 0.17 hp |
Inlet Size | 3/8"-18 |
Inlet Type | NPT |
Inlet/Outlet NPTF (In.) | 3/8 |
Max. Flow | 154 |
Max. Fluid Viscosity | 100cP |
Max. Operating Pressure | 150 psi |
Max. Operating Temp. | 160 Deg. F |
Max. Pressure | 250 |
---|---|
Max. Speed | 2400 RPM |
Max. Temp. | 158 |
Mfr. Series | Series 1 |
Min. Flow Rate | 135 |
Min. Operating Temp. | -4 Deg. F |
Min. RPM | 1000RPM |
Mounting | Carbonator Clamp Style |
Mounting Style | Clamp-On |
Noise Level | 60 dBa |
Nominal RPM | 1,725 rpm |
Outlet Size | 3/8"-18 |
Outlet Type | NPT |
pH Range | 6pH |
Power Requirement | 0.64 hp |
Relief Pressure Max. | 250 |
Relief Valve Range | 151 to 250psi |
Rotation | Clockwise |
Rotor Material | 303 Stainless Steel |
Seal Material | Nitrile, Type 21 |
Self-Priming Wet | 6 ft. max. Lift |
Shaft | Brass |
Static Pressure | 100 psi |
Strainer | 3.25 sq in , Integral 100 Mesh Wire |
TDS Resolution | 5000ppm |
Valve Configuration | Standard-Non External adjust |
Valve Type | Bypass- Ultem |
Wet Suction Lift | 6.6 ft. |
Procon 141A140F11AA rotary vane pump is a fluid transfer device used in chemical processing, beverage dispensing and food processing.
Height (cm) | 11.68 |
---|---|
Length (cm) | 9.91 |
Width (cm) | 10.41 |
Country Of Origin | MX |
---|---|
Weight (kg) | 1.2066 |
UPC | 818257735985 |
Rotary vane pumps can generate some noise during operation, especially at higher speeds. To reduce noise levels, you can consider installing vibration isolators or anti-vibration mounts to dampen vibrations.
Rotary vane pumps can handle various fluids, including liquids, gases and slurries.
Rotary vane pumps should never be run without oil. The oil plays a crucial role in lubrication, sealing and cooling. Operating the pump without oil can quickly lead to severe damage, such as excessive wear and seizing of moving parts.
Please note that the item you have bought is a 115V.