-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Rotary Vane Pump |
---|---|
Body Material | Brass |
Built-In | Relief Valve |
By-Pass | Yes |
Discharge Pressure (PSI) | Max. 250 psi |
Drive | 0.118" Double Flat |
Dry Suction Lift | 3.3 ft. |
Dry Weight | 2.5 lbs. |
External Relief | Not Required |
Flow Rate | 25 gph |
Flow Rate @ 100 psi | 25 gph |
Flow Rate @ 150 psi | 23 gph |
Flow Rate @ 200 psi | 21 gph |
Flow Rate @ 250 psi | 19 gph |
Flow Rate @ 50 psi | 27 gph |
GPH | 25 |
Housing Material | Brass |
HP @ 100 PSI | 0.12 hp |
HP @ 150 psi | 0.17 hp |
HP @ 200 psi | 0.22 hp |
HP @ 250 psi | 0.27 hp |
HP @ 50 PSI | 0.07 hp |
Inlet Size | 3/8"-18 |
Inlet Type | NPT |
Inlet/Outlet NPTF (In.) | 3/8 |
Max. Flow | 35 |
Max. Fluid Viscosity | 100cP |
Max. Operating Pressure | 150 psi |
Max. Operating Temp. | 160 Deg. F |
Max. Pressure | 250 |
---|---|
Max. Speed | 2400 RPM |
Max. Temp. | 158 |
Mfr. Series | Series 2 |
Min. Flow Rate | 19 |
Min. Operating Temp. | -4 Deg. F |
Min. RPM | 1000RPM |
Mounting | Carbonator Clamp Style |
Mounting Style | Clamp-On |
Noise Level | 60 dBa |
Nominal RPM | 1,725 rpm |
Outlet Size | 3/8"-18 |
Outlet Type | NPT |
pH Range | 6pH |
Power Requirement | 0.27 hp |
Relief Pressure Max. | 250 |
Relief Valve Range | 151 to 250psi |
Rotation | Clockwise |
Rotor Material | 303 Stainless Steel |
Seal Material | Nitrile, Type 21 |
Self-Priming Wet | 6 ft. max. Lift |
Shaft | 303 Stainless Steel |
Static Pressure | 100 psi |
Strainer | 3.25 sq in , Without |
TDS Resolution | 5000ppm |
Valve Configuration | Balanced- External adjust |
Valve Type | Plastic Bypass- Ultem |
Wet Suction Lift | 6.6 ft. |
Procon 112A025F11CA rotary vane pump is a versatile and reliable pumping solution used in beverage dispensing systems, espresso machines, water purification systems, medical equipment and industrial processes. It has a compact design to provide precise and consistent fluid pumping.
Height (cm) | 11.94 |
---|---|
Length (cm) | 9.65 |
Width (cm) | 10.92 |
Country Of Origin | MX |
---|---|
Weight (kg) | 1.0206 |
UPC | 818276717078 |
Please note that the item you have bought is a 115V.