-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Generator Probes, Multi-Gen |
---|---|
Diameter | 7mm |
Material | Stainless Steel |
Noise Level | 68dB |
---|---|
Shaft Length | 115mm |
Volume Range | 0.03mL to 50mL |
Height (cm) | 10.16 |
---|---|
Length (cm) | 30.48 |
Width (cm) | 22.86 |
HS Code | 8479820080 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.45 |
Please note that the item you have bought is a 115V.