Sign In

PRO SCIENTIFIC INC. 02-05075 5mm x 75mm Flat Bottom Generator Probe

In Stock
Item: AA4CKX
Model: 02-05075
Cross Ref: 12F205

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,495.00 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item 5mm X 75mm Flat Bottom Generator Probe
Diameter 5mm
Material 316 Stainless Steel
Shaft Length 75mm

Shipping Information

Height (cm) 5.72
Length (cm) 16.81
Width (cm) 5.72
HS Code 8479820080
Country Of Origin US
Weight (kg) 0.15

Explore Products

Please note that the item you have bought is a 115V.

Agree