Sign In

PRO-LINE SGK-J2/FL Grounding Kit 6 W x 8 D x 3 H

In Stock
Item: AC2UNN
Model: SGK-J2/FL
Cross Ref: 2MXJ3

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$116.75 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Grounding Kit
Depth 8"
Height 3"
Material Steel/Plastic
Width 6"

Shipping Information

Height (cm) 15.24
Length (cm) 20.32
Width (cm) 7.62
HS Code 8536308000
Country Of Origin US
Weight (kg) 0.45

Explore Products

Please note that the item you have bought is a 115V.

Agree