-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | ESD Wrist Strap |
---|---|
Assembly | Unassembled |
Color | Blue |
Depth | 4" |
---|---|
Height | 1/4" |
Width | 4" |
Height (cm) | 5.08 |
---|---|
Length (cm) | 38.61 |
Width (cm) | 10.67 |
HS Code | 8536308000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.45 |
Please note that the item you have bought is a 115V.