-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Flagging Tape |
---|---|
Color | Yellow/Black |
Material | PVC |
Roll Length | 300ft. |
---|---|
Roll Width | 1.187" |
Thickness | 1.9mil. |
Height (cm) | 3.05 |
---|---|
Length (cm) | 8.64 |
Width (cm) | 8.89 |
HS Code | 4911998000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.19 |
Please note that the item you have bought is a 115V.