• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

PRECISION 3R02101630

PRECISION 3R02101630

In Stock
£1291.33 / unit
Get it by Tue, Oct 22
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 3R02101630
  • Item: CD2HPT
  • Cross Ref: 53DX68
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Rim
ADA Compliant Yes
Door Handing Right Hand
Door Height 84"
Door Width 48"
Finish Satin Stainless Steel
Fire Rated No
Fits Stile Width 4.375"
For Door Thickness 1-3/4" to 2-1/4"
Grade 1
Lockdown Type Hex Dogging
Performance Extra Heavy-Duty

Shipping Info:

Ship weight (kg) 8.33