-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Arbor Shim Assortment |
---|---|
Inside Dia. | 1.25" |
Material | Low Carbon Steel |
Outside Dia. | 1.75" |
---|---|
Type | With Tabs |
Height (cm) | 1.52 |
---|---|
Length (cm) | 4.83 |
Width (cm) | 4.83 |
HS Code | 7326190080 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.07 |
UPC | 698158252602 |
Please note that the item you have bought is a 115V.