-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Arbor Shim Assortment |
---|---|
Inside Dia. | 0.500" |
Material | Low Carbon Steel |
Number of Pieces | 19 |
---|---|
Outside Dia. | 0.75" |
Height (cm) | 0.51 |
---|---|
Length (cm) | 7.62 |
Width (cm) | 2.54 |
HS Code | 8207706060 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.02 |
UPC | 698158251407 |
Please note that the item you have bought is a 115V.