-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Arbor Spacer Assortment |
---|---|
Inside Dia. | 1.75" |
Keyway Depth | 3/16 |
Keyway Width | 7/16 |
Material | Low Carbon Steel |
---|---|
Number of Pieces | 19 |
Outside Dia. | 2.75" |
Height (cm) | 1.27 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 7.11 |
HS Code | 8207706060 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.21 |
UPC | 698158243204 |
Please note that the item you have bought is a 115V.