-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Arbor Spacer Assortment |
---|---|
Inside Dia. | 1.125" |
Keyway Depth | 3/32 |
Keyway Width | 1/4 |
Material | Low Carbon Steel |
---|---|
Number of Pieces | 19 |
Outside Dia. | 1.625" |
Height (cm) | 0.76 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 3.81 |
HS Code | 8207706060 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.06 |
UPC | 698158242405 |
Please note that the item you have bought is a 115V.