Sign In

POWR-GRIP P11104DC Single Channel Lifter 180 Rotate/90 Tilt

In Stock
Item: AC2QYP
Model: P11104DC
Cross Ref: 2MDF5

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$5,438.90 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Single Channel Lifter
Power Requirement 12 VDC

Product Details

    • Cup Dia. (11")
    • Load Movement Type (Manual 180 Degrees Rotation/90 Degrees Tilt)
    • Max. Lift Load Cap. (700 Lb.)
    • Number of Pads (4)
    • Pad Spread (51"L x 12"W)

Shipping Information

Height (cm) 35.56
Length (cm) 165.1
Width (cm) 38.1
HS Code 8428900290
Country Of Origin US
Weight (kg) 31.75

Certifications

certificatecertificate

Explore Products

Please note that the item you have bought is a 115V.

Agree