-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Outlet Strip |
---|---|
Amps | 15.0 |
Color | White |
Conductors | 14/3 |
Cord Length | 6ft. |
Height | 12" |
Housing Material | Metal |
Length | 1.75" |
Medical Grade | No |
---|---|
Mounting Style | Keyhole |
NEC Cord Designation | SJTW |
NEMA Receptacle Configuration | 5-15R |
Outlet Center Distance | 1-1/8" |
Power Indicator | No |
Voltage | 120 |
Width | 4.75" |
Weight (kg) | 0.63 |
---|
Please note that the item you have bought is a 115V.