• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

POWER FIRST 53XH88

POWER FIRST 53XH88

In Stock
£25.17 / unit
Get it by Tue, Oct 22
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 53XH88
  • Item: CD2FXM
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Outlet Strip
Color Gray
Amps 15.0
Conductors 14/3
Cord Length 6'
Height 8.5"
Housing Material Metal
Length 1.75"
Mounting Style Non Mounting
NEC Cord Designation SJTW
NEMA Receptacle Configuration 5-15R
Outlet Center Distance 1-1/8"
Power Indicator No
Voltage 125
Width 7"
Medical Grade No

Shipping Info:

Ship weight (kg) 0.77