POWER FIRST 53XH85
  • Model: 53XH85
  • Item: CD2FXK

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

POWER FIRST | 53XH85 | CD2FXK | Surge Protector Outlet Strip
Hover to zoom
In Stock
£26.16 / unit

Order online and get 5% off Use code FAB5

Get it by Thu, Mar 5
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemSurge Protector Outlet Strip
    ColorBeige
    Amps15.0
    Conductors14/3
    Cord Length6'
    Depth1.75"
    Housing MaterialMetal
    Hz60
    Length1.75"
    Max. Surge Current45kA
    Mounting StyleKeyhole
    NEC Cord DesignationSJT
    NEMA Receptacle Configuration5-15R
    Number of Transformer Outlets0
    Outlet Center Distance28.5mm
    Power IndicatorYes
    Rated Joules1200
    Voltage120
    Width4.75"
    Medical GradeNo

    Shipping Info:

    Ship weight (kg) 0.68

    Sent to your email in 30 min

    Model: 53XH85Item: CD2FXK