• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

POWER FIRST 53XH84

POWER FIRST 53XH84

In Stock
£27.28 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 53XH84
  • Item: CD2HQR
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Surge Protector Outlet Strip
Color Beige
Amps 15.0
Conductors 14/3
Cord Length 6'
Depth 1.75"
Housing Material Metal
Hz 60
Length 1.75"
Max. Surge Current 45kA
Mounting Style Keyhole
NEC Cord Designation SJT
NEMA Receptacle Configuration 5-15R
Number of Transformer Outlets 2
Outlet Center Distance 28.5mm
Power Indicator Yes
Rated Joules 1200
Voltage 120
Width 4.75"
Medical Grade No

Shipping Info:

Ship weight (kg) 0.68