POWER FIRST 53TY61 Line Cord GFCI, 125 VAC Voltage Rating, Number of Poles 2

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£135.04 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 9
  • Model: 53TY61

  • Item: CD3XJZ

Product Specifications:

ItemLine Cord GFCI
ColorYellow
Amps20
Configuration1 Outlet
Cord Length25'
Enclosure RatingRainproof
Gauge/Conductor12/3
Hz60
MaterialPolycarbonate
NEC Cord DesignationSJTW
NEMA Plug Configuration5-20P
NEMA Receptacle Configuration5-20R
Number of Poles2
Number of Wires3
Range of Lengths25 ft.
Reset TypeManual
Voltage Rating125VAC

Shipping Info:

Ship weight (kg) 1.94

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes