POWER FIRST 53TY60 Line Cord GFCI, 125 VAC Voltage Rating, Number of Poles 2

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£92.29 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: 53TY60

  • Item: CD3WJX

Product Specifications:

ItemLine Cord GFCI
ColorYellow
Amps20
Configuration1 Outlet
Cord Length5'
Enclosure RatingRainproof
Gauge/Conductor12/3
Hz60
MaterialPolycarbonate
NEC Cord DesignationSJTW
NEMA Plug Configuration5-20P
NEMA Receptacle Configuration5-20R
Number of Poles2
Number of Wires3
Range of Lengths6 ft.
Reset TypeManual
Voltage Rating125VAC

Shipping Info:

Ship weight (kg) 0.79

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes