-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Surge Protector Outlet Strip |
---|---|
Amps | 15.0 |
Color | White |
Conductors | 14/3 |
Cord Length | 4ft. |
Housing Material | Plastic |
Hz | 60 |
Length | 12 63/64" |
Max. Surge Current | 30kA |
Medical Grade | No |
---|---|
Mounting Style | Keyhole |
NEMA Receptacle Configuration | 5-15R |
Number of Transformer Outlets | 1 |
Outlet Center Distance | 1-1/4" |
Power Indicator | Yes |
Rated Joules | 1050 |
Voltage | 125 |
Width | 2.75" |
Weight (kg) | 0.666 |
---|
Please note that the item you have bought is a 115V.