-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Surge Protector Outlet Strip |
---|---|
Amps | 15.0 |
Color | Black |
Communication Port | (2) Coaxial, (2) RJ11 Telephone |
Conductors | 14/3 |
Cord Length | 10ft. |
Housing Material | Plastic |
Hz | 60 |
Length | 10.5" |
Max. Surge Current | 30kA |
Medical Grade | No |
---|---|
Mounting Style | Keyhole |
NEMA Receptacle Configuration | 5-15R |
Number of Transformer Outlets | 4 |
Outlet Center Distance | 1-1/4" |
Power Indicator | Yes |
Rated Joules | 1050 |
Voltage | 125 |
Width | 5 9/64" |
Weight (kg) | 0.9 |
---|
Please note that the item you have bought is a 115V.