Our customers love us!

POWER FIRST 52NY63
  • Model: 52NY63
  • Item: CD3KJZ

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

POWER FIRST 52NY63 | CD3KJZ
Hover to zoom
In Stock
£39.76 / unit
Get it by Mon, Jun 1
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemSurge Protector Outlet Strip
    ColorWhite
    Amps15.0
    Communication Port(2) Coaxial, (2) RJ11 Telephone
    Conductors14/3
    Cord Length10'
    Housing MaterialPlastic
    Hz60
    Length10.5"
    Max. Surge Current30kA
    Mounting StyleKeyhole
    NEMA Receptacle Configuration5-15R
    Number of Transformer Outlets4
    Outlet Center Distance1-1/4"
    Power IndicatorYes
    Rated Joules1050
    Voltage125
    Width5-9/64"
    Medical GradeNo

    Shipping Info:

    Ship weight (kg) 1.11