POWER FIRST 52NY54
  • Model: 52NY54
  • Item: CD2FJJ

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

POWER FIRST | 52NY54 | CD2FJJ | Surge Protector Outlet Strip
Hover to zoom
In Stock
£15.47 / unit

Order online and get 5% off Use code FAB5

Get it by Thu, Mar 5
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemSurge Protector Outlet Strip
    ColorWhite
    Amps15.0
    Communication Port(2) USB
    Conductors14/3
    Cord Length6'
    Housing MaterialPlastic
    Hz60
    Length11-1/64"
    Max. Surge Current30kA
    Mounting StyleKeyhole
    NEMA Receptacle Configuration5-15R
    Number of Transformer Outlets1
    Outlet Center Distance1-1/4"
    Power IndicatorYes
    Rated Joules1050
    Voltage125
    Width1-55/64"
    Medical GradeNo

    Shipping Info:

    Ship weight (kg) 0.55

    Sent to your email in 30 min

    Model: 52NY54Item: CD2FJJ