• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

POWER FIRST 52NY49

POWER FIRST 52NY49

In Stock
£7.52 / unit
Get it by Tue, Oct 22
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 52NY49
  • Item: CD2HMB
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Surge Protector Plug Adapter
Color Black
Amps 15
Connector Type 5-15R
Number of Outlets 5
Power Indicator Yes
Rated Joules 250
Voltage 125VAC
Watts 1875
Plug Configuration 5-15P

Shipping Info:

Ship weight (kg) 0.18