Our customers love us!

POWER FIRST 52NY41
  • Model: 52NY41
  • Item: CD2LKD

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

POWER FIRST 52NY41 | CD2LKD
Hover to zoom
In Stock
£16.01 / unit
Get it by Mon, Jun 1
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemOutlet Strip
    ColorWhite
    Amps15.0
    Conductors14/3
    Cord Length3'
    Height1.187"
    Housing MaterialPlastic
    Length11-1/64"
    Mounting StyleKeyhole
    NEMA Receptacle Configuration5-15R
    Outlet Center Distance1-1/4"
    Power IndicatorNo
    Voltage125
    Width1-55/64"
    Medical GradeNo

    Shipping Info:

    Ship weight (kg) 0.35