-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Outlet Strip |
---|---|
Amps | 15.0 |
Color | Gray |
Conductors | 14/3 |
Cord Length | 15ft. |
Height | 1.25" |
Housing Material | Metal |
Length | 77" |
---|---|
Medical Grade | No |
Mounting Style | Clip |
NEMA Receptacle Configuration | 5-15R |
Power Indicator | Yes |
Voltage | 125 |
Width | 1.62" |
Weight (kg) | 2.475 |
---|
Please note that the item you have bought is a 115V.