Our customers love us!

POWER FIRST 52NY33
  • Model: 52NY33
  • Item: CD2YVH

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

POWER FIRST 52NY33 | CD2YVH
Hover to zoom
In Stock
£113.32 / unit
Get it by Mon, Jun 1
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemOutlet Strip
    ColorGray
    Amps15.0
    Conductors14/3
    Cord Length6'
    Height1.25"
    Housing MaterialMetal
    Length77"
    Mounting StyleClip
    NEMA Receptacle Configuration5-15R
    Power IndicatorYes
    Voltage125
    Width1.625"
    Medical GradeNo

    Shipping Info:

    Ship weight (kg) 2.07