POWER FIRST 52NY27 Extension Cord, 50 Feet Long, Max Amps 15, Number of Outlets 1, Yellow

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£63.38 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: 52NY27

  • Item: CD3XHJ

Product Specifications:

ItemLighted Extension Cord
ColorYellow
Amps15.0
Conductors14/3
Cord Length50'
Jacket ColorYellow
Jacket MaterialPVC
NEMA Receptacle Configuration5-15R
Nominal Outside Dia.0.350"
Number of Outlets1
Power IndicatorYes
ShapeRound
Temp. Range0 Degrees to 167 Degrees F
Voltage120VAC
Watts1875

Shipping Info:

Ship weight (kg) 2.15

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes