-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Outdoor Yard Stake with Timer |
---|---|
Color | Green |
Cord Length | 6ft. |
Gauge/Conductor | 14 Gauge |
Height | 8.75" |
Length | 5.25" |
Material | Noryl |
Max. Amps | 15 |
---|---|
NEC Cord Designation | SJTW |
NEMA Plug Configuration | 5-15P |
NEMA Receptacle Configuration | 5-15R |
Number of Outlets | 6 |
Voltage | 125 |
Width | 3" |
Height (cm) | 23.37 |
---|---|
Length (cm) | 15.75 |
Width (cm) | 9.65 |
HS Code | 9107008000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.8505 |
Please note that the item you have bought is a 115V.